Shop All Wire Wheel Brushes
Weiler
14" Extra High Density Knot Wire Wheel, .016" Steel Fill, 1-1/4"
Mfr # 9799
Zoro # G000712337
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 5000
- Overall Length 14 in
- Trim Length 1-1/2 in
- Wire Dia. 0.016 in
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 9799
- Zoro # G000712337
- UPC # 12382097998
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 14 in |
Trim Length | 1-1/2 in |
Wire Dia. | 0.016 in |
Face Width | 3/4 in |
Width | 14 in |
Height | 0.9 in |
Details
Max. RPM | 5000 |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 14" Extra High Density Standard Twist Knot Wire Wheel Brush is engineered for maximum performance in production applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1-1/4" arbor hole for use on automated equipment such as dedicated gear deburring machines. Engineered for maximum performance in production applications. For use on automated equipment such as dedicated gear deburring machines. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 1/4 (46250020)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Fine Grade (43275)
- DYNABRADE Dynabug II, Disc Pad, 3"x 5" (56317)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Kit (08834111051)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93396)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- WEILER 10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" Arbor Hole (83350)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94263)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86130)
- WEILER ROUGHNECK MAX 4" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13131)
- Weiler Wire Wheel Brushes