Shop All Spiral Tube Brushes
Weiler
.125" Nylox Micro Abrasive Tube Brush, 1" Brush Length
Mfr # 26905
Zoro # G600712058
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Wire Dia. 0.008 in
- Fill Material Abrasive Nylon
- Max. RPM 2000
- Width 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 26905
- Zoro # G600712058
- UPC # 12382269050
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 4 in |
Wire Dia. | 0.008 in |
Width | 0.13 in |
Height | 0.13 in |
Details
Fill Material | Abrasive Nylon |
Max. RPM | 2000 |
Application | Aerospace |
Grit | 2000 |
Grain Type | Aluminum Oxide |
Description
Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/32 (11W403)
- FORTUNE PROD 3 Diamond Pocket Stone (027C)
- WEILER Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8" (31102)
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 240 Grit (45314)
- WEILER 3/4" Power Tube Brush, .005" Steel Wire Fill, 5/8" Brush Length (21034)
- WEILER Single Spiral Brush, Manual, 2"dia. (91063)
- WEILER 1/2" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21074V)
- WEILER 3/8" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21009)
- WEILER 3/4" Power Tube Brush, .006" Steel Wire Fill, 1" Brush Length (21076)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91078)
- PFERD 1/2" Power Tube Brush - .010 CS Wire, 5/32" Stem, DS/DS (83425)
- Weiler Spiral Tube Brushes