Shop All Wire Wheel Brushes
Weiler
12" Wide Face Standard Twist Knot , .014" Steel Fill, 2" Arbor Hole
Mfr # 94000
Zoro # G3233320
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94000
- Zoro # G3233320
- UPC # 12382940003
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 12" Wide Face Standard Twist Knot Wire Wheel Brush features four rows of tightly knotted wire that are ideal for use in automated cleaning processes such as removing light mill scale from metal rod and wire. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 2" arbor hole for use on bench and pedestal grinders. Four rows of tightly knotted wire. Ideal for use in automated cleaning processes such as removing light mill scale from metal rod and wire. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 12 Piece Plastic Box Set Dmcut (SETM120PDM)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080523)
- ECONOLINE Window, Replacement, Pk2 (311535-R)
- CLESCO SS-008032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-008032-9PK)
- WEILER 8" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8" Arbor Hole (8375)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96045)
- WEILER 2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17610)
- WEILER 10" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (6150)
- WEILER 10" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83340)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96054)
- OSBORN Untreated Tampico Wheel Brushes, 6" (0002001400)
- Weiler Wire Wheel Brushes