Shop All Wire Wheel Brushes
Weiler
12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole
Mfr # 8209
Zoro # G3226156
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3600
- Fill Material Steel
- Application Cleaning; Deburring; Facility Maintenance; Manufacturing; Automotive; Aerospace
- Trim Length 2-3/4 in
- Works With Bench/Pedestal Grinder; Straight Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 8209
- Zoro # G3226156
- UPC # 12382082093
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 2-3/4 in |
Wire Dia. | 0.014 in |
Overall Length | 12 in |
Face Width | 3/4 in |
Width | 12 in |
Height | 1.3 in |
Details
Max. RPM | 3600 |
Fill Material | Steel |
Application | Cleaning; Deburring; Facility Maintenance; Manufacturing; Automotive; Aerospace |
Works With | Bench/Pedestal Grinder; Straight Grinder |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 12" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1-1/4" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- 3M Super Hogs Hair Pad, 27 in, PK5 (3700N 931)
- DYNABRADE 3" Interface Pad w/ 6 holes (53875)
- WEILER ROUGHNECK MAX 4" Stringer Bead Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13138)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2-1/2" (90854)
- WEILER Weiler 08954, Pk10 (08954)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1" (90856)
- WEILER 8" Narrow Face Crimped Wire Wheel .008" Steel Fill 3/4" Arbor Hole (01148)
- AMPCO SAFETY TOOLS Nonsparking Crimped Wire Wheel Wire Brush (WB-30C)
- Weiler Wire Wheel Brushes