Shop All Spiral Tube Brushes
Weiler
1/2" Power Tube Brush, .005" Wire Fill, 1" Brush Length
Mfr # 21083
Zoro # G500711748
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21083
- Zoro # G500711748
- UPC # 12382210830
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 1/2" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on stainless steel, aluminum, brass, bronze, copper, high-nickel alloys, inconel, pewter, platinum and titanium parts. 3/16" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features a single continuous length of stainless steel stem wire filled with a single spiral of crimped wire for a more flexible brushing action. Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Cartridge Roll, 1/2 Dia x 1 L in., 60Grit (66000233552)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP041-3PK)
- FLEXOVIT RESIN FIBER DISC FLEXON 4-1/2inX7/8in (32416)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 120G, 5-3/8" W, 120 Grit (07F511)
- WEILER Weiler 804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru (804-44110)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91075)
- WEILER 3/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21264)
- WEILER Hand Tube Wire Brush, 1/4", 0.003", PK10 (93858)
- WEILER Single Spiral Tube Brush, Power, 0.385"dia (91044)
- WEILER 1" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21114)
- BRUSH RESEARCH MANUFACTURING 85AY100080SC Abrasive Nylon Brush. For 1" Bore Dia., 80SC, 2" Brush Part, 6" OAL (85AY100080SC)
- Weiler Spiral Tube Brushes