Shop All Spiral Tube Brushes
Weiler
1/2" Power Tube Brush .005" Steel Wire Fill 1" Brush Length
Mfr # 21074V
Zoro # G2277171
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 1/2 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21074V
- Zoro # G2277171
- UPC # 012382210731
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.188 in |
Trim Length | 1" |
Stem Diameter | 3/16 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Round |
Fill Material | Steel |
For Use With | Drills, Drill Presses, CNC Machines, Power Tools |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Brush Material | Steel |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 5in PSA Heavy Duty Backup Pad, Soft Edge, 5/16x24 Male Thread (5595S)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17957)
- PFERD 1-3/4" x 3" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61826)
- VSM Abrasive Belt, 40 Grit, SC, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Silicon Carbide (100548)
- WEILER 1/2" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21083)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91069)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91088)
- WEILER Single Spiral Tube Brush, Power, 0.19"dia. (91041)
- WEILER 5/8" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21084)
- WEILER Single Spiral Tube Wire Brush, Steel, 1/2" (90863)
- GORDON BRUSH 1" Brush Diameter Metal Free Tube Brush - Polypropylene (711018)
- Weiler Spiral Tube Brushes