Shop All Wire End Brushes
Weiler
1/2" Polyflex Encapsulated End Brush, .0104" Staineless Steel Fill
Mfr # 35500
Zoro # G300711597
product price: $20.99
/ea
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Material Stainless Steel
- Trim Length 7/8 in
- Overall Length 2-1/2 in
- Wire Dia. 0.010 in
- Max. RPM 18000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 35500
- Zoro # G300711597
- UPC # 12382355005
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 7/8 in |
Overall Length | 2-1/2 in |
Wire Dia. | 0.010 in |
Width | 0.65 in |
Height | 0.65 in |
Details
Fill Material | Stainless Steel |
Max. RPM | 18000 |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 1/2" Polyflex Encapsulated Crimped Wire End Brush features a burgundy elastomer that gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. 1/4" stem for use on die grinder and right angle air die grinder. Burgundy elastomerr gradually wears exposing consistent short trim for maximum aggression and long-life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. For use with die grinder, drill, drill press and right angle air die grinder power tools. Burgundy elastome. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91224)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 40 7/8 T27 Fiberglass (629490000)
- ZORO SELECT Mounted Point, 11/16" dia., A12 Shape (05539507099)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .0104" Fill (10313)
- WEILER 3/4" Knot Wire End Brush, .014" Steel Fill (10025)
- WEILER Crimped Wire End Wire Brush, Coated Steel (96112)
- WEILER 3/4" Banded Crimped Wire End Brush, .0104" Stainless Steel Fill (11113)
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- WEILER 3/4" Crimped Wire End Brush, .020" Steel Fill (10008)
- OSBORN Encapsulatd Hollow Center End Brush, 3/4" (0003060700)
- Weiler Wire End Brushes