Shop All Spiral Tube Brushes
Weiler
1/2" Polyflex Encapsulated Brush, .006" Steel Wire Fill, 2" Brush Len
Mfr # 35821
Zoro # G900711768
product price: $29.15
/ea
Sold in multiples of 10 for $291.50
$291.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.45 in
- Wire Dia. 0.006 in
- Fill Material Steel
- Application Deburing, Surface Prep, Finish & Cleaning
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 35821
- Zoro # G900711768
- UPC # 12382358211
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 0.45 in |
Wire Dia. | 0.006 in |
Height | 0.45 in |
Width | 5.3 in |
Details
Fill Material | Steel |
Application | Deburing, Surface Prep, Finish & Cleaning |
Max. RPM | 2000 |
Material Application | Steel |
Description
Weiler 1/2" Polyflex Encapsulated Power Tube Brush features a burgundy elastomer that gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications that require maximum aggression but no flexibility in the brushing action. 5/32" stem diameter for use on CNC, drills and drill presses. Burgundy elastomer gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90109)
- DEDECO SUNBURST 7/8'' TC 4-PLY PEACH 6 MICRON (A/O) 3/32'' 6/BX (1266)
- SCOTCH-BRITE Radial Bristle Brush, TS, 8Diax1W, 120G, PK2 (61500189461)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850559)
- WEILER 3/4" Power Tube Brush, .005" Steel Wire Fill, 5/8" Brush Length (21034)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 1/2" (97937)
- WEILER Single Spiral Brush, Power, 2.25"dia. (91192)
- WEILER 1-1/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length (21236)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21265)
- WEILER 5/16" Valve Guide Brush, .009" Steel Fill (95027)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838916)
- Weiler Spiral Tube Brushes