Shop All Wire Wheel Brushes
Weiler
12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole
Mfr # 1319
Zoro # G700712286
product price: $52.79
/ea
Sold in multiples of 2 for $105.58
$105.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3000
- Face Width 3/4 in
- Wire Dia. 0.012 in
- Works With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine
- Trim Length 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 1319
- Zoro # G700712286
- UPC # 12382013196
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 3/4 in |
Wire Dia. | 0.012 in |
Trim Length | 2-15/16 in |
Overall Length | 12 in |
Width | 12 in |
Height | 1.3 in |
Details
Max. RPM | 3000 |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Fill Material | Steel |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 12" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1-1/4" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 1/2 in T of face plates. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Disc, 6", P80, PK50 (23-622-080)
- BRUSH RESEARCH MANUFACTURING BRM 84NKITC, 6 Piece Tube Brush Kit, Sizes Include Diameters 1.125" - 1.750", Nylon Fill (84NKITC)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-K-V (34618)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P100 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727553)
- WEILER 5" Filler Pass Weld Cleaning Brush .023" SS Wire Fill 5/8"-11 UNC Nut (09866)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole (16963)
- WEILER Knot Wire Bevel Brush 4-1/2" .020" Steel Fill 5/8"-11 UNC Nut (13476)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Fill, 1/2"-3/8" Arbor Hole (8274)
- WEILER 8" Crimped Filament Nylox Wheel, .022/320SC Fill, 2" Arbor Hole (83110)
- WEILER 4" Narrow Face Nylox Wheel, .040/120SC Crimped Fill, 1/2"-3/8" (31124)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-3/8" Arbor Hole (13124)
- Weiler Wire Wheel Brushes