Shop All Wire Wheel Brushes
Weiler
12" Narrow Face Crimped Wire Wheel, .006" Fill, 1-1/4" Arbor Hole
Mfr # 1939
Zoro # G900712178
product price: $202.99
/ea
Sold in multiples of 2 for $405.98
Free Shipping & Returns
$405.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3000
- Application Deburing, Surface Prep, Finish & Cleaning
- Fill Material Stainless Steel
- Overall Length 12 in
- Face Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 1939
- Zoro # G900712178
- UPC # 12382019396
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 12 in |
Face Width | 3/4 in |
Trim Length | 2-15/16 in |
Wire Dia. | 0.006 in |
Width | 12 in |
Height | 1.4 in |
Details
Max. RPM | 3000 |
Application | Deburing, Surface Prep, Finish & Cleaning |
Fill Material | Stainless Steel |
Material Application | Steel |
Description
Weiler 12" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1-1/4" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 1/2 in T of face plates. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 150G (78072757584)
- NORTON ABRASIVES Sheet, Grit P60, 11" L, 9" W, PK50 (66261100320)
- KODIAK CUTTING TOOLS 8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (56310002)
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- WEILER 8" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" Arbor Hole (83150)
- WEILER Cable Twist Knot Wheel (36055)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (90793)
- WEILER 3" Wire Wheel, .0118" Brass Fill, 1/4" Stem (17641)
- ZORO SELECT Drill Radial Wire Brush, 0.0118" dia Wire (66254442944)
- Weiler Wire Wheel Brushes