Shop All Paint Trays & Liners
Weiler
12 in L, 2.3 in D, 6.65 in W
Mfr # 49008
Zoro # G100715870
product price: $3.45
/ea
Sold in multiples of 24 for $82.80
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.3 in
- Length 12 in
- Width 6.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 49008
- Zoro # G100715870
- UPC # 12382490089
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Depth | 2.3 in |
Length | 12 in |
Width | 6.65 in |
Description
Rust proof. 4" Plastic Tray. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH 3/4" Fitch Paint Brush, Black China Bristle (00273)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- ASTRO PNEUMATIC BAMBOO PAINT PADDLE 12" (CS/1000) (AO4586)
- RUST-OLEUM Construction Marking Paint, 17 oz., Caution Blue, Water -Based (264694)
- WEILER 15.5 in L, 2.9 in D, 11.25 in W (49010)
- WEILER 14.5 in L, 3.6 in D, 11.65 in W (49011)
- WOOSTER Deluxe Plastic 11 in. W X 16.5 in. L 1 qt Disposable Paint Tray Liner (R406-11)
- LINZER Plastic 9 in. W X 15 in. L 1 qt Disposable Paint Tray (RM 408 0900)
- WOOSTER Quickn' Clean Quick N' Clean Wide Boy 5Pk Of Liners (00R4720000)
- QUALI-TECH MFG RollerLite 7in Mini Roller Paint Tray, 40/Case - (PET-30)
- ZORO SELECT Steel Paint Tray, 1 gal, 19 1/4" L, 3 1/2" D, 13 13/32" W (DWTM)
- Weiler Paint Trays and Buckets