Shop All Brushes
Weiler
1/2" Hand Tube Brush .008" Steel Wire Fill 2" Brush Length
Mfr # 21162
Zoro # G3577239
product price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fitting Brush
- Bristle Color Silver
- Brush Length 2 in
- Handle Length 6 in
- Bristle Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 in |
Handle Length | 6 in |
Bristle Length | 1/8 in |
Brush Dia. | 1/2 in |
Overall Length | 8 in |
Trim Length | 1/8 in |
Brush Diameter | 0.5 in |
Details
Brush Type | Fitting Brush |
Bristle Color | Silver |
Bristle Material | Wire |
Handle Material | Steel |
Brush Handle Style | Short Handle |
Item | Fitting Brush |
Chemical Resistant | No |
Features | 1/2 in Diameter; 8 in Length; 0.008 in Filament Diameter; 1/8 in Stem Diameter |
Color Coding System | No |
Handle Type | Oval |
Temperature Resistant | No |
Handle Style | Straight |
Description
Fitting Brush, Handle Style Straight, Bristle Material Wire, Handle Material Steel Wire, Brush Diameter 0.5 in, Brush Length 2 in, Handle Length 6 in, Bristle Color Silver, Chemical Resistant No, Color Coding System No, Features Galvanized Steel Stem Wire With A Formed Eye Loop At End Of Handle, Overall Length 8 in, Temperature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Chip and Oil Brush, 1-1/2" (40180)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 24 oz Bottles Plus (2) Sponges/Carton, 3PK (49041)
- RUBBERMAID COMMERCIAL X-Cart Cover, Large, 8 Bushel (1889864)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, Palmyra Fill (44025)
- WEILER Vortec Pro Wire Scratch Brush, Brass Fill, Wood Handle, 3 x 7 Rows (44810)
- WEILER 7" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill (44034)
- WEILER Weiler 804-44119 Psh-46-B Platers Brush.005 Brass (804-44119)
- WEILER Weiler 804-44053 Ch-39 Hand Wire Scratchbrush .012 Curved (804-44053)
- WEILER Double Sided Scratch Brush, .006 Brass & .006 Fill, Block, 3 x 7 (44732)
- ALLPOINTS Drain Brush 36" (183166)
- Weiler Brushes