Shop All Spiral Tube Brushes
Weiler
1/2" Hand Tube Brush, .004" Stainless Steel Wire Fill, 2" Brush Length
Mfr # 21104
Zoro # G100711858
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Wire Dia. 0.004 in
- Fill Material Stainless Steel
- Width 0.5 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 21104
- Zoro # G100711858
- UPC # 12382211042
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Width | 0.5 in |
Height | 0.5 in |
Details
Fill Material | Stainless Steel |
Application | Facility Maintenance |
Description
Ideal for hand use. Straight wire fill allows for easy manual insertion into inside diameter. Loop handle. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn (61463686380)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x1/16in, Type 1A (75522)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue (66253262500)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91023)
- WEILER 1-1/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21079)
- WEILER 5/16" Valve Guide Brush, .009" Steel Fill (95027)
- WEILER Hand Tube Wire Brush, 3/4", PK10 (93852)
- WEILER 3/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length (21121)
- BRUSH RESEARCH MANUFACTURING 85N219 85 Series-For Closed Holes, .219" Dia., .008 Nylon, 1" Brush Part, 4" OAL, Cut For Power (85N219)
- Weiler Spiral Tube Brushes