Shop All Spiral Tube Brushes
Weiler
1/2' Diameter Copper Tube Fitting Brush
Mfr # 44080V
Zoro # G2676479
original price:
$6.15
10% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 1 in
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 44080V
- Zoro # G2676479
- UPC # 012382210786
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 1 in |
Overall Length | 6 1/2 in |
Wire Dia. | 0.008 in |
Shank Size | 0.25 in |
Trim Length | 1" |
Brush Diameter | 0.5 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Copper Tube Fitting Brush |
Max. RPM | 2000 |
For Use With | Hand Held Applications |
Shank Style - Abrasive Brush | Single |
Description
Copper Tube Fitting Brush, Brush Diameter 0.5 in, Brush Length 1 in, Overall Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SA-5 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr for Non-Ferrous Materials (CB-SA5NF)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443327)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Coarse, Z-Web, Brown (64020601)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41808)
- WEILER Weiler 804-44081 Cf-48 5-8 Inchdia.Copper Tube Brush (804-44081)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- WEILER 1/2" Valve Guide Brush, .009" Steel Fill (95029)
- WEILER 1/2" Power Tube Brush, .006" Wire Fill, 2" Brush Length (21117)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91097)
- WEILER 3/8" Power Tube Brush, .004" Wire Fill, 1" Brush Length (21082)
- WEILER 1-1/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21167)
- Weiler Spiral Tube Brushes