Shop All Wire Wheel Brushes
Weiler
12" Cable Twist Knot Wire Wheel, .035" Steel Fill, 1" Arbor Hole
Mfr # 94224
Zoro # G600712256
Sold in multiples of 2 for $132.38
$132.38
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
- Brand Weiler
- MFR # 94224
- Zoro # G600712256
- UPC # 12382942243
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 12" Cable Twist Knot Wire Wheel Brush features heavy-duty construction and an extra long trim length for cleaning expansion joints and cracks in concrete and asphalt. 1" arbor hole for use on walk behind machines. Heavy duty construction and an extra-long trim length for cleaning expansion joints and cracks in concrete and asphalt. For use on walk behind machines. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
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
- WEILER Flap Disc, 7 in. x 40 Grit, 8600 RPM (98916)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727926)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 40G (41044)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399195)
- WEILER 3" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17622)
- WEILER 12" Wire Wheel (09510)
- WEILER 2-1/2" Dia Nylox Wheel Brush, .022/320SC Crimped Fill, 5/8" (29356)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94263)
- WEILER 10" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1-1/4" (8179)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1" L Trim (66252838974)
- Weiler Wire Wheel Brushes