Shop All Arts & Crafts
Weiler
1/16" Watercolor Brush, Red Sable, 5/16" Trim Length, Round Handle
Mfr # 41001
Zoro # G000715864
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Length 7.25 in
- Height 0.25 in
- Application Manufacturing
- Fill Material Sable Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 41001
- Zoro # G000715864
- UPC # 12382410018
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.25 in |
Length | 7.25 in |
Height | 0.25 in |
Trim Length | 5/16 in |
Details
Application | Manufacturing |
Fill Material | Sable Hair |
Description
Round Black Handle. 5/16 in trim length. Seamless Ferrule. Pointed Tip. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Assorted Push Pins 16 pk, 10PK (121152)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- SHARPIE Permanent Markers, , Fine Point, Orange PK (SAN30006)
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- WEILER 5/32" Marking Brush, Black Bristle, 15/16" Trim Length, Long Handle (41005)
- WEILER 1/2" Flat Marking Brush, Ox Hair, 1" Trim Length, Round Handle (41019)
- WEILER 1/4" Marking Brush, Black Bristle, 1-1/4" Trim Length, Long Handle (41008)
- WEILER 3/32" Watercolor Brush, Red Sable, 7/16" Trim Length, Round Handle (41002)
- PACON Rainbow Kraft Paper, 36"x1000ft., Pink (63260)
- DISNEY AND MARVEL Sidewalk Chalk Set 5 pc (6904)
- SHARPIE Paint Marker, Medium Point, Blue, PK12 (35551)
- Weiler