Shop All Wire Wheel Brushes
Weiler
10" Wide Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole
Mfr # 3200
Zoro # G3227160
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4000
- Fill Material Steel
- Face Width 2 in
- Trim Length 1-7/8 in
- Application Deburing, Surface Prep, Finish & Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 3200
- Zoro # G3227160
- UPC # 12382032005
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 2 in |
Trim Length | 1-7/8 in |
Overall Length | 1 in |
Wire Dia. | 0.014 in |
Width | 10 in |
Height | 2 in |
Details
Max. RPM | 4000 |
Fill Material | Steel |
Application | Deburing, Surface Prep, Finish & Cleaning |
Material Application | Steel |
Description
Weiler 10" Wide Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel parts. Maximum wire density and aggression and a wider face width to cover more area. 2" arbor hole for use on CNC/milling/automatic machine, bench and pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Feature a wider face width to cover more area. Maximum wire density and aggression. Covers more surface area in a single pass. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx75 ft. L, 180G, Mesh (66261107265)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK50 (66261139367)
- DYNABRADE Non-Vacuum, Disc Pad, Hook Face, 6" (56182)
- WEILER Roughneck 7" Brush, .020" Wire Fill, 5/8"-11 UNC (9200)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (94101)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97804)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (94022)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94010)
- WEILER 6" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86117)
- PFERD 4" Mini Crimped Wire Wheel - .014 CS Wire, 5/8-11 Thread (82195)
- Weiler Wire Wheel Brushes