Shop All Wire Wheel Brushes
Weiler
10" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole
Mfr # 6150
Zoro # G3222577
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3600
- Overall Length 1 in
- Works With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine
- Fill Material Steel
- Wire Dia. 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 6150
- Zoro # G3222577
- UPC # 12382061500
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 1 in |
Wire Dia. | 0.012 in |
Face Width | 1-1/8 in |
Trim Length | 2 in |
Height | 1.5 in |
Width | 10 in |
Details
Max. RPM | 3600 |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine |
Fill Material | Steel |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 10" Medium Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel, armored steel, cast iron, ductile iron and tool steel parts. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire. 2" arbor hole for use on CNC/milling/automatic machine, bench and pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1 in T at face plate. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharping Slip File, Rd Edge, A/O, Org/Brn (61463687175)
- NORTON ABRASIVES Sanding Belt, 1 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66623336005)
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 36 G, PK25 (7000119175)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94756)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2-1/2" (90854)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93123)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 7/16" W (97528)
- WEILER 10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" Arbor Hole (83350)
- WEILER 10" Wire Brush (09490)
- PFERD 8" Crimped Wire Wheel - Narrow Face - .012 SS Wire, 5/8" A.H. (80491)
- Weiler Wire Wheel Brushes