Shop All Brushes
Weiler
10" Deck Scrub Brush Palmyra Fill
Mfr # 44026
Zoro # G3607810
product price: $5.89
/ea
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Bristle Color Brown
- Brush Length 10 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 in |
Handle Length | 10 in |
Brush Width | 2 in |
Bristle Length | 2 in |
Overall Length | 10 in |
Trim Length | 2 in |
Head Width | 2 in |
Details
Brush Type | Deck Brush |
Bristle Firmness | Stiff |
Bristle Color | Brown |
Handle Color | Natural |
Bristle Material | Palmyra |
Handle Material | Wood |
Item | Floor and Deck Brush |
Features | Block Material is Wood |
Color Coding System | No |
Acid Resistant | No |
Temperature Resistant | No |
Chemical Resistant | No |
Description
Floor and Deck Brush, Bristle Firmness Stiff, Bristle Material Palmyra, Handle Material Wood, Brush Length 10 in, Handle Length 10 in, Head Width 2 in, Bristle Color Brown, Overall Length 10 in, Chemical Resistant No, Features One Threaded and One Tapered Handle Hole, Handle Color Natural, Temperature Resistant No, FDA Compliant No, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC CRC 11 oz. Aerosol Can, Contact Cleaner (03125)
- BEST SANITIZERS Refillable Wiping System, White, Canister, Polyester, 160 Wipes, 9 1/2 in x 7 1/4 in, Unscented (SS10017P)
- LAVELLE INDUSTRIES Max Toilet Plunger (99-4A)
- ZEP Heavy Duty Cleaner/Degreaser, 5 Gal Drum, Liquid, Purple (085635)
- WEILER 2" Double Spiral Flue Brush .012 Steel Fill (44152)
- WEILER 1-1/4" Single Spiral Flue Brush .012 Steel Fill (44047)
- WEILER Bowl Brush Set, White Plastic Fill, Plastic Handle & Holder (75000)
- WEILER Radiator Brush, Twisted-in-wire Wood Handle, Black Horsehair Fill (73055)
- WEILER 8" Utility Scrub Brush, Palmyra Fill, Short Handle, Foam, Block (79101)
- WEILER Vortec Pro Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 (25211)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53686)
- Weiler Brushes