Shop All Wire Wheel Brushes
Weiler
10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" Arbor Hole
Mfr # 83350
Zoro # G700712262
product price: $126.99
/ea
Sold in multiples of 2 for $253.98
Free Shipping & Returns
$253.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3600
- Grit 80
- Application Aerospace
- Fill Material Abrasive Nylon
- Overall Length 9.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 83350
- Zoro # G700712262
- UPC # 12382833503
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 9.9 in |
Trim Length | 3 in |
Face Width | 1 in |
Wire Dia. | 0.040 in |
Height | 1.1 in |
Width | 9.95 in |
Details
Max. RPM | 3600 |
Grit | 80 |
Application | Aerospace |
Fill Material | Abrasive Nylon |
Performance Level | High-Performance |
Grain Type | Silicon Carbide |
Description
Composite hub construction for high performance in precision applications. 1-1/16 in thickness through arbor. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- MIRKA Interface Pad 6" X .275" Grip 15H (1066F)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100989)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, Garnet, PK50 (66261101555)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 5/8" Arbor Hole (1165)
- WEILER 1-3/4" Wire Wheel, .008" Stainless Steel Fill, 1/4" Stem (17608)
- WEILER 8" Maximum Density Crimped , .0118" Steel Fill, 5/8" Arbor Hole (1514)
- WEILER 1-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17602)
- WEILER 8" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (06110)
- WEILER 2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17614)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- Weiler Wire Wheel Brushes