Shop All Wire Wheel Brushes
Weiler
10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2"
Mfr # 83516
Zoro # G100712411
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 1800
- Grit 80
- Trim Length 2 in
- Fill Material Abrasive Nylon
- Face Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 83516
- Zoro # G100712411
- UPC # 12382835163
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 2 in |
Face Width | 1-1/8 in |
Wire Dia. | 0.040 in |
Overall Length | 9.95 in |
Height | 1.05 in |
Width | 10 in |
Details
Max. RPM | 1800 |
Grit | 80 |
Fill Material | Abrasive Nylon |
Application | Aerospace |
Performance Level | High-Performance |
Grain Type | Silicon Carbide |
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. 7/8 in thickness through arbor. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .0104" (35223)
- WEILER Wolverine 1" Knot Wire End Brush, .014"Stainless Steel Fill, 1/4" Stem (36289)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104899)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21265)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut (36295)
- WEILER Roughneck Jr. 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9400)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93491)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .055/80CG Fill 2" Arbor Hole (86128)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 3/8"-24 UNF Nut (13117)
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 2" (96146)
- SUPERIOR STEEL 3" Wire Wheel 1/2" Bore Fine - 4500 RPM (S1801)
- Weiler Wire Wheel Brushes