Shop All Wire Wheel Brushes
Weiler
10" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole
Mfr # 83340
Zoro # G200712342
product price: $121.99
/ea
Sold in multiples of 2 for $243.98
Free Shipping & Returns
$243.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3600
- Grit 120
- Trim Length 3 in
- Fill Material Abrasive Nylon
- Wire Dia. 0.040 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 83340
- Zoro # G200712342
- UPC # 12382833404
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 3 in |
Wire Dia. | 0.040 in |
Overall Length | 9.95 in |
Face Width | 1 in |
Height | 1 in |
Width | 9.95 in |
Details
Max. RPM | 3600 |
Grit | 120 |
Fill Material | Abrasive Nylon |
Application | Aerospace |
Grain Type | Silicon Carbide |
Performance Level | High-Performance |
Description
Composite hub construction for high performance in precision applications. 1-1/16 in thickness through arbor. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Metal Adapters, 2" to 1-1/4" Arbor Hole (3813)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 120GR0 (04C212)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- UNITED ABRASIVES/SAIT SAIT 23072 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x .035" x 1/4", 1-Pack (23072)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .026/120CG Fill, 2" (86129)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .005" Brass Fill, 3/8" Arbor Hole (29178)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Wire Fill, 5/8"-11 UNC (8926)
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- WEILER 3/4" Miniature Wheel, Stiff Hair Fill, 1/8" Stem (26059)
- WEILER Roughneck 7" Brush, .020" Wire Fill, 5/8"-11 UNC (9200)
- WEILER 12" Cable Twist Knot Wire Wheel, .035" Steel Fill, 1" Arbor Hole (94026)
- Weiler Wire Wheel Brushes