Shop All Wire Wheel Brushes
Weiler
10" Cable Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole
Mfr # 94008
Zoro # G0604567
original price:
$243.99
4% off
new price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Wire Dia. 0.023"
- Brush Dia. 10"
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94008
- Zoro # G0604567
- UPC # 123829400896
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.023" |
Brush Dia. | 10" |
Trim Length | 1-3/4" |
Face Width | 1 3/4 in |
Bristle Diameter | 0.023 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Item | Weiler 10 Wire Twist Wheel |
Fill Material | Steel |
Bristle Type | Standard Twist Knot Wire |
For Use With | Bench Grinder |
Arbor Hole | 2" |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Bench Grinder |
Description
Weiler 10 Wire Twist Wheel, Bristle Type Standard Twist Knot Wire, Brush Dia. 10 in, Grit Not Applicable, Face Width 1 3/4 in, Bristle Diameter 0.023 in, Compatible Tool Type Bench Grinder, Connector Type Threaded Hole, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 120 Grit (40314)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 4" Fine (76843)
- PFERD 1-1/2" x 3" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61820)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1899)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90110)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8"-1/2" (8045)
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 5/8" W (90861)
- WEILER Weiler 804-17937 3 in. Narrow Face Concave Wheel 0.014 Stainless Steel Wire (804-17937)
- WEILER 10" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1-1/4" (8179)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93007)
- Weiler Wire Wheel Brushes