Shop All Automotive Brushes & Vacuums
Weiler
10" Bi-Level Scrub Brush, Stiff Crimped Polypropylene Fill
Mfr # 44692
Zoro # G800711967
product price: $12.69
/ea
Sold in multiples of 6 for $76.14
$76.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polypropylene
- Height 4 in
- Application Facility Maintenance
- Width 5 in
- Trim Length 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 44692
- Zoro # G800711967
- UPC # 12382446925
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Height | 4 in |
Width | 5 in |
Trim Length | 1-3/4 in |
Length | 10. in |
Details
Bristle Material | Polypropylene |
Application | Facility Maintenance |
Description
For use with 44301 and 44319 handles and braces. Can be used with flow through handle. Bi-level design allows the brush to stay in contact with the surface. Bi-Level Design Allows the Brush to Stay in Contact with the Surface. Can Be Used with Flow Through Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/32 x 9-5/8 in. (PA3972)
- BOSCH Electric Fuel Pump, 69414 (69414)
- JIM-BUOY Jim-Buoy 101-W Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", White (101-W)
- K-TOOL INTERNATIONAL Stud Remover 10Mm, 1/2" Drive (KTI23910)
- WEILER Spoke Brush, 10" Brush Part, White Tampico Fill (44315)
- WEILER 9-1/2" Truck Wash Brush, Flagged Green Polystyrene Fill (73146)
- WEILER 9-1/2" Truck Wash Brush, Flagged White Polystyrene Fill (44510)
- WEILER Small Tire Cleaning Brush, Brass Wire Fill (73156)
- WEILER 9-1/2" Truck Wash Brush, Grey Fiber Fill (44318)
- WEILER 9-1/2" Truck Wash Brush, Flagged Orange Polystyrene Fill (42210)
- HTI Dual Ended Wheel (921)
- Weiler Automotive Brushes & Vacuums