Shop All Brushes
Weiler
10" Bi-Level Scrub Brush, Recycled PET Fill
Mfr # 42372
Zoro # G200712298
product price: $12.29
/ea
Sold in multiples of 12 for $147.48
$147.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Recycled Plastic
- Brush Width 5.4 in
- Industry Type Facility Maintenance
- Height 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 5.4 in |
Height | 4.3 in |
Length | 10 in |
Trim Length | 1-3/4 in |
Details
Brush Type | Scrub Brush |
Bristle Material | Recycled Plastic |
Industry Type | Facility Maintenance |
Description
Designed to provide the most effective brushing and cleaning action. Used in general industries. Renewable Rubberwood. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CHARGER - 36V 20A, 50G - SCHAUER (1208644)
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Liquid Spray 25.4 oz (PIKCEXP120)
- OPS OPS Green Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (1260-01G)
- KOHLER No Fragrance/Dye Foam Soap Refill – One Gallon (24881-NA)
- WEILER Scratch Brush, Straight Black Nylon Fill, Plastic Block, 4 x 15 Rows (99383)
- WEILER V-Groove Wire Scratch Brush, .012 Carbon Steel Fill, 3 x 19 Rows (44594)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 4 x 16 Rows (44063)
- WEILER 7" Acid Brush, White Tampico Fill, 3-1/2" Trim Len, Detachable Handle (74015)
- WEILER 10" Deck Scrub Brush, Polypropylene Fill (44434)
- WEILER 2" Single Spiral Flue Brush .012 Steel Fill (44131)
- THE BRUSH MAN 12” Wire Fill Deck Scrub, 12PK (DSM412S)
- Weiler Brushes