Shop All Flap Wheels
Weiler
1" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Stem, 60AO
Mfr # 52601
Zoro # G400942129
product price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Width 0.9 in
- Abrasive Material Aluminum Oxide
- Max RPM 30000
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 52601
- Zoro # G400942129
- UPC # 12382526016
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 0.9 in |
Length | 0.95 in |
Height | 1.35 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 30000 |
Color | Red |
For Use With | Die Grinder; Right Angle Die Grinder |
Application | Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring |
Performance Level | High-Performance |
Material Application | Steel |
Description
Weiler Tiger premium aluminum oxide 1 inch coated abrasive flap wheels provide fast cutting and long life on steel and other metals. The 1/4 inch-20 threaded stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Premium Line Provides Fast Cutting and Long Life. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL CUTOFF DSC 6""X7/8"" (DBD060045101F)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10864AF)
- MAKITA X-LOCK 5x1/4x 7/8" General Purpose (E-00452)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6080)
- WEILER 3/4" x 3/4" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30717)
- WEILER 2" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30723)
- WEILER 2"x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30724V)
- WEILER 1" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30720)
- WEILER 5/8" x 5/8" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30712)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO (52016)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 120 Grit (45015)
- Weiler Flap Wheels