Shop All Spiral Tube Brushes
Weiler
1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length
Mfr # 21115
Zoro # G300711993
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2 in
- Wire Dia. 0.010 in
- Fill Material Steel
- For Use With CNC/Milling/Automatic Machine; Drill; Drill Press; Corded/Cordless Hand Drill; Cordless Screwdriver
- Max. RPM 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21115
- Zoro # G300711993
- UPC # 12382211158
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 5-1/2 in |
Wire Dia. | 0.010 in |
Width | 1 in |
Height | 1 in |
Details
Fill Material | Steel |
For Use With | CNC/Milling/Automatic Machine; Drill; Drill Press; Corded/Cordless Hand Drill; Cordless Screwdriver |
Max. RPM | 2000 |
Application | Aerospace | Automotive | Facility Maintenance | Manufacturing |
Performance Level | Heavy-Duty |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 1" Double Stem, Double Spiral Power Tube Brush is Ideal for aggressive cleaning and deburring on on steel, armored steel, cast iron, ductile iron and tool steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features four stem wires and a double spiral of straight wire fill material. Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs QC TR Med Holder Pad 546360, 3 (546360)
- DYNABRADE LockingDisc, 2"dia., 80G, Ceramic (92028)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91026)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (91599)
- WEILER 1/2" Nylox Power Tube Brush, .040/80SC Fill, 2" Brush Length (21325)
- WEILER 9/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21143)
- WEILER 3/4" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21266)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91092)
- WEILER 1/4" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21072)
- WEILER 3/16" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21099)
- WESTWARD Double Spiral Tube Brush, 1-1/4" Dia, PK10 (88404)
- Weiler Spiral Tube Brushes