Shop All Spiral Tube Brushes
Weiler
1" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length
Mfr # 21114
Zoro # G300711924
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21114
- Zoro # G300711924
- UPC # 12382211141
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 1" Double Stem, Double Spiral Power Tube Brush is Ideal for aggressive cleaning and deburring on on steel, armored steel, cast iron, ductile iron and tool steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features four stem wires and a double spiral of straight wire fill material. Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (60440228157)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, 777F, Orange (7000118386)
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- ALC Ceramic Nozzle, 7 cfm, Siphon, 13/64" (40056)
- WEILER Single Spiral Brush, Power, 0.5"dia. (91049)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91097)
- WEILER 1/4" Hand Tube Brush, .005" Brass Wire Fill, 1-1/2" Brush Length (21139)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91071)
- WEILER 3/16" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21099)
- WEILER 1/2" Nylon Tube Brush (44111)
- GORDON BRUSH 5/8" Brush Diameter Condenser Tube Brush - Nylon (43018)
- Weiler Spiral Tube Brushes