Shop All Wire Wheel Brushes
Weiler
1" Miniature Wire Wheel, .005" Stainless Steel Fill, 1/8" Stem
Mfr # 26017
Zoro # G100712183
product price: $5.75
/ea
Sold in multiples of 144 for $828.00
$828.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 37000
- Wire Dia. 0.005 in
- Application Manufacturing
- Fill Material Stainless Steel
- Trim Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 26017
- Zoro # G100712183
- UPC # 12382260170
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.005 in |
Trim Length | 5/16 in |
Overall Length | 1-3/4 in |
Height | 1 in |
Width | 0.95 in |
Details
Max. RPM | 37000 |
Application | Manufacturing |
Fill Material | Stainless Steel |
Material Application | Stainless Steel |
Description
Weiler 1" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring on non-ferrous and precious metals. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-001091)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- UNITED ABRASIVES/SAIT SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack (45683)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (93391)
- WEILER 6" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole (20620)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (9386)
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" (8105)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17615)
- WEILER Crimped Wire Wheel Wire Brush, Arbor (93120)
- BRUSH RESEARCH MANUFACTURING BDM808, 8" Dia. Crimped Wire Wheel Brush, .008 CS, 2" Arbor Hole, 1.500" Trim, .500" Face Width (BDM808)
- Weiler Wire Wheel Brushes