Shop All Wire Wheel Brushes
Weiler
1" Miniature Wire Wheel, .003" Steel Fill, 1/8" Stem
Mfr # 26012
Zoro # G400712333
product price: $2.99
/ea
Sold in multiples of 144 for $430.56
$430.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 37000
- Application Manufacturing
- Wire Dia. 0.003 in
- Overall Length 1-3/4 in
- Trim Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 26012
- Zoro # G400712333
- UPC # 12382260125
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.003 in |
Overall Length | 1-3/4 in |
Trim Length | 5/16 in |
Height | 0.95 in |
Width | 0.95 in |
Details
Max. RPM | 37000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 1" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring on non-ferrous and precious metals. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 80, 2" W, 42" L, Aluminum Oxide, 80 Grit, AO/X GP (70304206)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90048)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10857AF)
- DEWALT 4" x 1/8" x 5/8" masonry cutting (DW4428)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13232)
- WEILER 10" Standard Twist Knot Wire Wheel, .016" Steel Fill, 1-1/4" (8189)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93118)
- WEILER Weiler 10" Knot Wire Wheel (08178)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94260)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8024)
- WEILER Wolverine 7" Wide Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (6655)
- Weiler Wire Wheel Brushes