Shop All Brushes
Weiler
1 in W Scratch Brush, 5 in L Handle, 1 in L Brush, Wood, 10 in L Overall
Mfr # 25100
Zoro # G3792137
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Brush Length 1 in
- Handle Length 5 in
- Bristle Material Steel
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 1 in |
Handle Length | 5 in |
Brush Width | 1 in |
Bristle Length | 1 in |
Overall Length | 10 in |
Details
Brush Type | Scratch Brush |
Bristle Material | Steel |
Handle Material | Wood |
Item | Scratch Brush |
Color Coding System | No |
Number of Rows | 4 |
Description
Scratch Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Green, Bucket, Cloth, 75 Wipes, Citrus, 6 PK (91371CT)
- MILWAUKEE TOOL 1-1/4 Vacuum Hose for 0880-20 (inside) (14-37-0105)
- SWIFFER DUSTER EXTEND HANDLE (44750)
- METABO AutoClean Vacuum Cleaner, HEPA, 10.2A (ASR35 ACP HEPA)
- WEILER Bowl Brush, Black Nylon Fill, Plastic Handle (75068)
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 3 x 19 Rows (44054)
- WEILER 9" Deck Scrub Brush, Palmyra Fill (44428)
- WEILER Wire Scratch Brush, .012 White Nylon Fill, Plastic Block, 3 x 7 Rows (44609)
- WEILER Block Type Scratch Brush, .014 Carbon Steel Fill, Flat Face (44067)
- WEILER 10" Deck Scrub Brush, Recycled PET Fill and Rubberwood Block (42371)
- HARPER Counter Brush, Horsehair Blend, Wood, 14 in, Natural, Plastic (750)
- Weiler Brushes