Shop All Brushes
Weiler
1" Double Spiral Flue Brush .012 Steel Fill
Mfr # 44149
Zoro # G3648186
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flue Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Brush Type | Flue Brush |
Description
Ideal for cleaning pipes and ducts. Wire brushes clean surfaces in the same manner as sandblasting. Because of using superior quality hardened steel wire rotating at a high rate of speed, the brushes have the ability to separate surface contaminants from base material. Wire brushes will not remove base material or change part dimensions. Unlike non-woven, bonded and coated abrasives, wire brushes will not load when brushing soft materials or when used to remove paint and similar coatings. Ideal for Internal Cleaning of Pipes and Flues.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEILA SHINE Sheila, Stainless Steel Cleaner & Polish, 10oz Aerosol (1EA)
- 3M Abrasive Hand Pad, 7448, Ultrafine, Light Gray, 6"X9" (48011-04028)
- ECOSAFE-6400 64 gal Trash Bags, 48 in x 60 in, Extra Heavy-Duty, 0.85 mil, Green, 60 PK (HB4860-8)
- SCOTCH-BRITE Microfiber Cloth Wipe 12-1/2" x 14", White, 50PK (2011)
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows (44167)
- WEILER Weiler 804-44075 Bh-37-Ss .006Ss 3X7 Scratch Brush W-Plastic H (804-44075)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 18 Rows (44056)
- WEILER 12" Deck Scrub Brush, Polypropylene Fill (44438)
- WEILER 3" Diameter Dope Brush, White Tampico Fill (44263)
- WEILER 1-1/4" Double Spiral Flue Brush .012 Steel Fill (44035)
- DLC DLC 13244 Boot Toilet Brush Holder - 16.5 x 5 x 10.75 in. (13244)
- Weiler Brushes