Shop All Wire End Brushes
Weiler
1" Crimped Wire End Brush, .020" Stainless Steel Fill
Mfr # 10024
Zoro # G500711755
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 22000
- Overall Length 2.9 in
- Wire Dia. 0.020 in
- Fill Material Stainless Steel
- Trim Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 10024
- Zoro # G500711755
- UPC # 12382100247
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 2.9 in |
Wire Dia. | 0.020 in |
Trim Length | 1-1/8 in |
Width | 1-1/4 in |
Height | 1.2 in |
Details
Max. RPM | 22000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 1" Crimped Wire End Brush features a solid end construction and very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. 1/4" stem for use on die grinder and right angle air die grinder. This product is vending machine ready. A solid end construction. Very flexible brushing action. Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 100 Grit (66261110658)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 60G (39921)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (66252850555)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727942)
- WEILER Wolverine 3/4" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36247)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91235)
- WEILER 1-1/8" Banded Knot Wire End Brush, .014" Steel Fill (11140)
- WEILER 3/4" Crimped Wire End Brush, .020" Steel Fill (10008)
- WEILER Crimped Wire End Wire Brush, Coated Steel (96112)
- WEILER Nickel-Plated Cup End Brush 1-1/8" .014" Knot Wire Fill (10392)
- WEILER 1/4" Dia End Brush, .0104" Steel Wire Fill, 3/4" Trim Len, 3-3/4" (99825)
- Weiler Wire End Brushes