Shop All Wire End Brushes
Weiler
1" Crimped Wire End Brush .006" Stainless Steel Fill 1/4" Stem
Mfr # 36285
Zoro # G8939183
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.006 in
- Max. RPM 22,000 RPM
- Trim Length 1"
- Brush Dia. 1 in
- For Use With General Purpose Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 36285
- Zoro # G8939183
- UPC # 821578071311
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.006 in |
Trim Length | 1" |
Brush Dia. | 1 in |
Overall Length | 3 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Bristle Trim Length | 1 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Shank Length | 5/8 in |
Details
Max. RPM | 22,000 RPM |
For Use With | General Purpose Cleaning |
Fill Material | Stainless Steel |
Item - End Brushes | End Brush |
Bristle Type | Crimped Wire |
Item | End Brush |
Abrasive Material | Stainless Steel |
Primary Material Application | Aluminum, Brass, Bronze, Copper, Stainless Steel, Titanium |
Operating Speed - Maximum | 22,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Wolverine |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 in, Wire Dia. 0.006 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Bronze, Copper, Stainless Steel, Titanium, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443005)
- DRILL AMERICA 5/8"x5/16" 90 Carbide Burr 1/4" Shank (DULSK6)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- WEILER 1/2" Crimped Wire End Brush, .0104" Steel Fill (10002)
- WEILER 1/2" Crimped Wire End Brush, .014" Steel Fill (10003)
- WEILER 1/2" Crimped Wire End Brush, .006" Steel Fill (10001)
- WEILER Wolverine 1" Crimped Wire End Brush .014" Steel Fill 1/4" Stem (36248)
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .0104" (35223)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443048)
- Weiler Wire End Brushes