Shop All Wire End Brushes
Weiler
1" Circular Flared Crimped Wire End Brush .020" Steel Fill
Mfr # 10099
Zoro # G3233558
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.9 in
- Wire Dia. 0.020 in
- Fill Material Steel
- Max. RPM 25000
- Application Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10099
- Zoro # G3233558
- UPC # 12382100995
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 0.9 in |
Wire Dia. | 0.020 in |
Height | 0.95 in |
Width | 1.9 in |
Details
Fill Material | Steel |
Max. RPM | 25000 |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 1" Circular Flared Crimped Wire End Brush features wire fill which has been "pre-flared" to match the working angle of the brush at operating speed and suited for addressing broad and slightly contoured surfaces on steel parts. 1/4" stem diameter for use on die grinder, drill, drill press and right angle air die grinder. Crimped wire fill which has been "pre-flared" to match the working angle of the brush at operating speed. Suited for addressing broad and slightly contoured surfaces. For use with die grinder and right angle air die grinder power tools. . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132129)
- DEDECO SUNBURST RADIAL DISC ADAPTER (LEFT) 1/UNIT (1361)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529331)
- BRUSH RESEARCH MANUFACTURING 85C1000 85 Series-For Closed Holes, 1" Dia., .010CS, 2" Brush Part, 6" OAL, Cut For Power (85C1000)
- WEILER Wolverine 1" Knot Wire End Brush, .014" Steel Fill, 1/4" Stem (36288)
- WEILER 3" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10073)
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .0104" (35223)
- WEILER Knot Wire End Wire Brush, Steel, 3/4" (90191)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (93126)
- WEILER 1" Crimped Wire End Brush, .020" Stainless Steel Fill (10024)
- Weiler Wire End Brushes