Shop All Brushes
Weiler
1-5/8" Diameter Copper Tube Fitting Brush
Mfr # 44087
Zoro # G3577281
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Silver
- Brush Length 1 1/2 in
- Handle Length 3 1/4 in
- Handle Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 1 1/2 in |
Handle Length | 3 1/4 in |
Bristle Length | 1/8 in |
Brush Dia. | 1 1/2 in |
Trim Length | 1/8 in |
Overall Length | 6 1/2 in |
Brush Diameter | 1.5 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Silver |
Handle Color | Beige |
Bristle Material | Wire |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Chemical Resistant | No |
Color Coding System | No |
Features | 1-5/8 in Diameter; 6-1/2 in Length |
Acid Resistant | No |
Handle Type | Oval |
Temperature Resistant | No |
Handle Style | Straight |
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Wire, Handle Material Plastic, Brush Diameter 1.5 in, Brush Length 1 1/2 in, Handle Length 3 1/4 in, Bristle Color Silver, Chemical Resistant No, Acid Resistant No, Color Coding System No, Overall Length 6 1/2 in, Temperature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Liquid Shut-Off Assembly, Cage and Float (N638)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Yellow, 19 3/8 in Dia, Open Top, Polyethylene (FG262000YEL)
- TORK Tork Matic Paper Towels, White, 6 PK (TRK290095)
- SWIFFER Sweeper Cloth, 16 Pads Capacity (96826)
- WEILER 20" Utility Scrub Brush, Recycled PET Fill, Long Handle, Foam Block (42376)
- WEILER 1" Double Spiral Flue Brush .012 Steel Fill (44149)
- WEILER Hand Wire Scratch Brush. .012 Fill, Shoe Handle, 2 x 17 Rows (44062)
- WEILER Hand Wire SS Scratch Brush Curved, 1-3/8 in L Brush, Plastic (44075)
- WEILER 2" Diameter Dope Brush, White Tampico Fill (44261)
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle (44013)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70374)
- Weiler Brushes