Shop All Wire Wheel Brushes
Weiler
1-3/4" Wide Face Stem-Mounted Crimped Wire Wheel .006" Steel 1/4" Stem
Mfr # 17605
Zoro # G0243848
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 1/4" Shank
- Trim Length 5/8"
- Bristle Trim Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17605
- Zoro # G0243848
- UPC # 012382176051
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Trim Length | 5/8" |
Bristle Trim Length | 5/8 in |
Face Width | 1/2 in |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 1-3/4" |
Wire Dia. | 0.006" |
Bristle Length | 5/8 in |
Bristle Diameter | 0.006 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
For Use With | Die Grinder, Drill Press, Hand Drill, Right Angle Grinder |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Die Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 1 3/4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.006 in, Bristle Length 5/8 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 240SC Grit (34188)
- ARC ABRASIVES Belt Predator 2 X 36 60, 2" W, 36" L, 60 Grit, Predator (71-020036005)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 120Z (50916)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- WEILER 10" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (6150)
- WEILER 7" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3090)
- WEILER Roughneck Jr. 6" Brush, .020" Wire Fill, 5/8"-11 UNC (9500)
- WEILER 4" Narrow Face Crimped Wire Wheel .006" Steel Fill 5/8"-1/2" Arbr Hole (00105)
- WEILER 8" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83140)
- WEILER Wire Wheel Wire Brush, Threaded Arbor, 3" (96135)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443054)
- Weiler Wire Wheel Brushes