Shop All Abrasive Bristle Disc and Brushes
Weiler
1-3/4" Tufted Miniature Nylox Disc Brush, .040/80SC Crimped Fill
Mfr # 85750
Zoro # G700711784
product price: $60.99
/ea
Sold in multiples of 2 for $121.98
$121.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Grit 80
- Wire Dia. 0.040 in
- Bristle Trim Length 1-1/4 in
- Max. RPM 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 85750
- Zoro # G700711784
- UPC # 12382857509
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Wire Dia. | 0.040 in |
Bristle Trim Length | 1-1/4 in |
Width | 1.7 in |
Height | 2.2 in |
Length | 1.7 in |
Details
Abrasive Material | Silicon Carbide |
Abrasive Grit | 80 |
Max. RPM | 6000 |
Application | Deburing, Surface Prep, Finish & Cleaning |
Description
Precision Machined Aluminum Cup. Designed to Be the Most Cost-Effective Media For Applications Requiring a Smaller Brushing Tool. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 80G (73150)
- NORTON CO Qk Chang Dsc BU Pad, 2D, TR, 2D (66623341083)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- WEILER 6" Nylox Disc Brush Rectangular Filament 80SC Fill 7/8" Arbor Hole (85862)
- WEILER Burr-Rx 2" Maximum Density Miniature Disc Brush .035/80CG Crimped Fill (85738)
- WEILER 6" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85852)
- WEILER 2" Maximum Density Miniature Disc Brush .043/120CG Crimped Fill (86107)
- WEILER 3" Maximum Density Miniature Disc Brush .043/120CG Crimped Fill (86110)
- WEILER 3-1/2" Nylox Disc Brush, Crimped Filament.040/80SC Fill, 7/8" Arbor Hole (85798)
- DEDECO SUNBURST 7/8" TC DISCS YELLOW 80 GRIT (A/O) 48/BX (1242)
- Weiler Abrasive Bristle Disc and Brushes