Shop All Brushes
Weiler
1-3/4" Single Spiral Flue Brush .012 Steel Fill
Mfr # 44048
Zoro # G3646506
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flue Brush
- Bristle Material Steel
- Brush Width 1.75 in
- Industry Type Facility Maintenance
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 1.75 in |
Height | 1.75 in |
Length | 7.5 in |
Bristle Dia. | 0.012 in |
Details
Brush Type | Flue Brush |
Bristle Material | Steel |
Industry Type | Facility Maintenance |
Description
Fitted with 1/4 x 2 in NPT pipe nipple. Ideal for Internal Cleaning of Pipes and Flues. Single Stem Single Spiral. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Inhibited Acid Detergent, 1 gal., EA1 (PC-114-1)
- ALLWAY MP 4x16 Carb Wire Brush (SB416)
- RUST-OLEUM Whink Calcium Lime Remover 16 oz (35216)
- OIL-DRI Sorbents, 36 gal, 8 in x 10 ft, Oil, White, Polypropylene (L90855)
- WEILER Chip and Oil Brush, 1-1/2" (40180)
- WEILER Hand Wire Scratch Brush. .012 Fill, Shoe Handle, 2 x 17 Rows (44062)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 16 (44065)
- WEILER Plater's Brush, Brass Fill, 3 X 19 Rows, Curved Handle (44118)
- WEILER Small Hand Wire Scratch Brush, Brass Fill, Wood Block, 2 x 9 Rows (95014)
- WEILER 6" Scrub Brush, Finger Grip Handle, White Polypropylene Fill (44395)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Red, Plastic, 11 in L Overall (42874)
- Weiler Brushes