Shop All Wire End Brushes
Weiler
1-3/4" Polyflex Encapsulated Circular Flared End Brush, .006"
Mfr # 35222
Zoro # G800712438
product price: $22.15
/ea
Sold in multiples of 2 for $44.30
$44.30
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
- Brand Weiler
- MFR # 35222
- Zoro # G800712438
- UPC # 12382352226
- Country of Origin United States
- Category Wire End Brushes
Description
Weiler 1-3/4" Polyflex Encapsulated Circular Flared Crimped Wire End Brush features a heat-stabilized black elastomer that gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. 1/4" stem for use on die grinder and right angle air die grinder. Heat stabilized black elastomer gradually wears exposing consistent short trim for maximum aggression and long-life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. For use with die grinder and right angle air die grinder power tools. Black elastomer. .
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
- 3M Buffing Pad, 3 in. (85103)
- MAKITA PAD PLASTIC GV5000 (MP743025-8)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 120G (66261136613)
- PFERD 4" x 10 yd. Non-Woven Shop Roll - Aluminum oxide - 80 Grit (43515)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (93126)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- WEILER 1" Crimped Wire End Brush, .0104" Steel Fill (10010)
- WEILER 1" Crimped Wire End Brush, .020" Steel Fill (10012)
- WEILER 1/2" Crimped Wire End Brush, .0104" Stainless Steel Fill (10014)
- WEILER Wolverine 1" Knot Wire End Brush, .014"Stainless Steel Fill, 1/4" Stem (36289)
- WEILER 3/4" Knot Wire End Brush, .014" Stainless Steel Fill (10029)
- Weiler Wire End Brushes