Shop All Paint Brushes
Weiler
1 3/4" Chip Brush Polypropylene Bristle
Mfr # 40140
Zoro # G600715776
product price: $3.29
/ea
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip Brush
- Brush Size 1 3/4"
- Bristle Material Polypropylene
- Brush Thickness 0.55 in
- Brush Length 9.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40140
- Zoro # G600715776
- UPC # 12382401405
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1 3/4" |
Brush Length | 9.3 in |
Trim Length | 1-3/4 in |
Brush Width | 3.1 in |
Details
Brush Style | Chip Brush |
Bristle Material | Polypropylene |
Brush Thickness | 0.55 in |
Application | Facility Maintenance |
Description
Inexpensive and multi-purpose brush. 1-3/4 in trim length. 1/2 in brush thickness. Red handle. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM High Temperature Paint, Satin, Oil Base, Black, 1 gal (233967)
- PLUSH Surface Coating, Plushcolor, Blue, 5 gal. (32002)
- CLR Calcium Rust and Lime Remover 28 oz Liquid (CL-12)
- GRACO Spray Tip, Size 0.019", Green, 4050 psi (LP619)
- WEILER 4" Chip & Oil Brush, 5/8" Thick, 1-5/8" Trim Len, Wood Handle (40071)
- WEILER 2" Foam Applicator Brush, 2-5/8" Length, Wood Handle (99805)
- WEILER Vortec Pro 2" Disposable Chip & Oil Brush, 1-3/4" Trim Len (40139)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40028)
- WEILER 3" Varnish Brush Polystyrene/ Nylon Bristle (40060)
- WEILER 1" Vortec Pro Chip & Oil Brush, 1-1/2" Trim Len, Wood Handle (40179)
- LINZER Linzer Chip Brush 4" (1504-4)
- Weiler Paint Brushes