Shop All Spiral Tube Brushes
Weiler
1-1/8" Power Tube Brush, .008" Wire Fill, 1" Brush Length
Mfr # 21088
Zoro # G500711649
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Wire Dia. 0.008 in
- Fill Material Stainless Steel
- Max. RPM 2000
- Application Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21088
- Zoro # G500711649
- UPC # 12382210885
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 3-1/2 in |
Wire Dia. | 0.008 in |
Height | 1.13 in |
Width | 1.13 in |
Details
Fill Material | Stainless Steel |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 1-1/8" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on stainless steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features a single continuous length of stainless steel stem wire filled with a single spiral of crimped wire for a more flexible brushing action. Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G (12218)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610405)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 400G, Brown (66261126267)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length (21120)
- WEILER Single Spiral Tube Brush, Power, 0.515"dia (91045)
- WEILER 1-1/8" Diameter Copper Tube Fitting Brush (44085)
- WEILER 1/4" Hand Tube Brush, .006" Steel Wire Fill, 1-1/2" Brush Length (21161)
- WEILER 3/16" Hand Tube Brush, .003" Steel Wire Fill, 1-1/2" Brush Length (21090)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91028)
- BRUSH RESEARCH MANUFACTURING BRM VGN400 Nylon Valve Guide Brush, .400" Diameter, 2" Brush Part, 18" Overall Length (VGN400)
- Weiler Spiral Tube Brushes