Shop All Wire Wheel Brushes
Weiler
1-1/4" Wire Wheel, .006" Steel Fill, 1/4" Stem
Mfr # 17600
Zoro # G300712341
product price: $15.89
/ea
Sold in multiples of 10 for $158.90
$158.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17600
- Zoro # G300712341
- UPC # 12382176006
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 1-1/4" Wide Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P400 G, AlO, PK100 (66261131624)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/4 x 1 x 1/8 Aluminum Oxide Fine (11865)
- 3M Abrasive Utility Roll, Grit 320, Blue (7100216685)
- ARC ABRASIVES Belt Predator 6 X 79 36, 6" W, 79" L, 36 Grit, Predator (71-060079002)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .006" Steel Fill, 1/4" Arbor Hole (15111)
- WEILER 10" Wire Wheel 1" Arbo, 2PK (01240-12)
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17615)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96274)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8294)
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" SS Fill 1/2"-3/8" Arbor Hole (00184)
- Weiler Wire Wheel Brushes