Shop All Wire Wheel Brushes
Weiler
1-1/4" Wide Face Stem-Mounted Crimped Wire Wheel .008" Steel 1/4" Stem
Mfr # 17601
Zoro # G3151395
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 1/4" Shank
- Material Steel
- Wire Dia. 0.008"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17601
- Zoro # G3151395
- UPC # 123821760134
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Brush Dia. | 1-1/4" |
Wire Dia. | 0.008" |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
Material | Steel |
Item | 1-1/4In. Stem-Mounted Wire Wheel, .008 |
Description
1-1/4In. Stem-Mounted Wire Wheel, .008, Grit Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, SC, 2 x 132", PK10, Coated, 2" W, 132" L, 120 Grit, Fine, Silicon Carbide (2791)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- PEARL Premium Surface Prep Wheel 4-1/2 x 7/8 AO Maroon, Fine Grit (NW45MF)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, 3/32" Thick, 5/8"-11 Arbor Hole Size (22120)
- WEILER Roughneck 7" Brush, .020" Wire Fill, 5/8"-11 UNC (9200)
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91208)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93129)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1238)
- WEILER Burr-Rx 12" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86134)
- OSBORN Wheel Brush, 6", 0004062600 (0004062600)
- Weiler Wire Wheel Brushes