Shop All Brushes
Weiler
1-1/4" Single Spiral Flue Brush .012 Steel Fill
Mfr # 44047
Zoro # G3646320
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flue Brush
- Bristle Material Steel
- Brush Width 1.25 in
- Height 1.25 in
- Bristle Dia. 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 1.25 in |
Height | 1.25 in |
Bristle Dia. | 0.012 in |
Length | 7.5 in |
Details
Brush Type | Flue Brush |
Bristle Material | Steel |
Industry Type | Facility Maintenance |
Description
Fitted with 1/4 x 2 in NPT pipe nipple. Ideal for Internal Cleaning of Pipes and Flues. Double Stem Double Spiral. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKWIPES Reclaimed White T-Shirt in Bag 1 bag (WIP561)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Blue, Plastic, 10 in L Overall (41793)
- UMBRA Skinny White Wastebasket (082610-661)
- MAGNOLIA BRUSH Magnolia Brush Hardwood Handle with Iron Connector (D60)
- WEILER Vortec Pro Wire Scratch Brush, Brass Fill, Wood Handle, 3 x 7 Rows (44810)
- WEILER 4" Double Spiral Flue Brush .012 Steel Fill (44169)
- WEILER 8" Utility Scrub Brush, Recycled PET Fill, Short Handle, Foam Block (42375)
- WEILER Weiler 804-44432 V-Groove Hand Wire Scratch Brush (804-44432)
- WEILER 10" Deck Scrub Brush, Recycled PET Fill and Rubberwood Block (42371)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene, Long Handle, Wood Block (44016)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY96)
- Weiler Brushes