Shop All Spiral Tube Brushes
Weiler
1-1/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length
Mfr # 21167
Zoro # G100712336
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 21167
- Zoro # G100712336
- UPC # 12382211677
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 1-1/4" Double Stem, Double Spiral Power Tube Brush is Ideal for aggressive cleaning and deburring on on steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features four stem wires and a double spiral of straight wire fill material. Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F142)
- FLEX-HONE TOOL BC23832 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23832)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit (46916)
- CONTINENTAL ABRASIVES 14" x 3/32" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11400991)
- WEILER Single Spiral Brush, Manual, 1"dia. (91060)
- WEILER 1/4" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21001)
- WEILER 1" Power Tube Brush, .006" Brass Wire Fill, 2-1/2" Brush Length (21218)
- WEILER 2" Nylon Tube Brush (44115)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91012)
- WEILER 2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21345)
- BRUSH RESEARCH MANUFACTURING 84C2000 84 Series Tube Brush-For Thru Holes. 2" Dia., .012CS, 3.5" Brush Part, 18" OAL, Ring Handle (84C2000)
- Weiler Spiral Tube Brushes