Shop All Spiral Tube Brushes
Weiler
1-1/4" Power Tube Brush, .008" Wire Fill, 1" Brush Length
Mfr # 21089
Zoro # G500711656
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Wire Dia. 0.008 in
- Fill Material Stainless Steel
- Max. RPM 2000
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21089
- Zoro # G500711656
- UPC # 12382210892
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 3-1/2 in |
Wire Dia. | 0.008 in |
Height | 0.25 in |
Width | 0.25 in |
Details
Fill Material | Stainless Steel |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 1-1/4" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on stainless steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features a single continuous length of stainless steel stem wire filled with a single spiral of crimped wire for a more flexible brushing action. Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Unigrat Deburrer, Blade, E 100, PK10 (107026)
- WEILER 4-1/2" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58005)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK100 (69957399697)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56466)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21265)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21074)
- WEILER 1" Diameter Copper Tube Fitting Brush (44084)
- WEILER .385" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26911)
- WEILER Hand Tube Wire Brush, 3/4", PK10 (93852)
- WEILER .030" Nylox Micro Abrasive Tube Brush, 1/2" Brush Length (26900)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (M) Thread, L 6 (3HGY7)
- Weiler Spiral Tube Brushes