Shop All Spiral Tube Brushes
Weiler
1-1/4" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length
Mfr # 21080
Zoro # G600711617
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21080
- Zoro # G600711617
- UPC # 12382210809
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 1-1/4" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on aluminum, brass, bronze, cast iron, copper, high-nickel alloys, steel, stainless steel, ceramic and soft tile parts. 1/4" stem diameter for use on corded/cordless hand drill, drill press, drilling machine, CNC/milling/automatic machine. Features a single continuous length of stainless steel stem wire filled with a single spiral of crimped wire for a more flexible brushing action. Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip Disc, 5in, 600 Grit, Ceramic, PK50 (AC-232-600)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370796)
- DRILL AMERICA 5/16"x1/4" Ball End Carbide Burr 1/4 Shank (DULSD2)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98828)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91069)
- WEILER Single Spiral Tube Wire Brush, Steel, 3/8" (90865)
- WEILER .075" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length (26902)
- WEILER 7/8" Diameter Copper Tube Fitting Brush (44083)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91074)
- WEILER 1" Nylon Tube Brush (44113)
- BRUSH RESEARCH MANUFACTURING 85B219 85 Series-For Closed Holes, .219" Dia., .003 Brass, 1" Brush Part, 4" OAL, Cut For Power (85B219)
- Weiler Spiral Tube Brushes