Shop All Spiral Tube Brushes
Weiler
1-1/4" Nylon Tube Brush
Mfr # 44114
Zoro # G000712092
product price: $3.79
/ea
Sold in multiples of 36 for $136.44
$136.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Wire Dia. 0.014 in
- Fill Material Nylon
- Application Facility Maintenance
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 44114
- Zoro # G000712092
- UPC # 12382441142
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 13 in |
Wire Dia. | 0.014 in |
Width | 1.25 in |
Height | 1.25 in |
Details
Fill Material | Nylon |
Application | Facility Maintenance |
Description
Ideal for hand use. Loop handle. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- MERIT Threaded Mandrel (08834180239)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P220 (44-325-220)
- WELLER 7In Wide Crimped Wire Wheel Brush (3090)
- WEILER 5/16" Power Tube Brush, .005" 9/16" Brush Length (21005)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 1/2" (97937)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21021)
- WEILER 2-1/4" Power Tube Brush, .008" Steel Fill, 1" Brush Length (21322)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- OSBORN Spiral Wire Tube Brush Kit (0003600000)
- Weiler Spiral Tube Brushes