Shop All Wire Wheel Brushes
Weiler
1-1/4" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem
Mfr # 26021
Zoro # G900712260
Sold in multiples of 144 for $704.16
$704.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 37000
- Overall Length 1.15 in
- Trim Length 3/8 in
- Wire Dia. 0.005 in
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 26021
- Zoro # G900712260
- UPC # 12382260217
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 1.15 in |
Trim Length | 3/8 in |
Wire Dia. | 0.005 in |
Width | 1.15 in |
Height | 1.8 in |
Details
Max. RPM | 37000 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 1" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring on non-ferrous and precious metals. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Premium Surface Prep Wheel 7 x 7/8 AO Maroon, Fine Grit (NW7MF)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 6" Coarse (76864)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94756)
- RUKO Unigrat Deburrer Kit, F, 3pcs. (107007)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93491)
- WEILER 6" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 1-1/4" Arbor Hole (1049)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (94021)
- WEILER 8" Maximum Density Crimped Wire Wheel .014" Steel Fill 5/8" Arbor Hole (1515)
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" SS Fill 1/2"-3/8" Arbor Hole (00184)
- WEILER Wolverine 8" Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (36279)
- Weiler Wire Wheel Brushes